THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

Kooler Kleen Trans Cooler Flush 13.25 oz.

890.19001 - UNSPSC 47131828
S123461800
Kooler Kleen Trans Cooler Flush 13.25 oz. Kooler Kleen Trans Cooler Flush 13.25 oz.
Kooler Kleen Trans Cooler Flush 13.25 oz.
Clearance

Delivery

0 Review(s)

Solvent-Based formula chemically removes contaminants from transmission cooler lines safely and completely.

0
Units/package: 1 Maximum Quantity: 16 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 13.25 oz

Features

Flushes out grease, dirt, sludge and metal shavings
Inhibits the return of foreign deposits including rust
No water/soapy residue left to contaminate new automatic transmission flush
Prevents contamination of new or rebuilt units
Formulated to not harm seals
Contains no CFC’s or chlorinated solvents
New 2-in-1 tip helps service more transmissions with its additional connection types all in one tip.
Essential for installers and others that ship out transmissions

Instructions

For Line Flush Cleaner: Attach connector to transmission feed line. Next, attach hose to transmission return line to collect flush and residue in a waste container. Hold can upright and actuate. Flush until clear. For best results, use entire content of can per installation. Then, turn can upside down and continue cleaning with air only.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.